LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Rail Splice Bracket, 5/32x3 3/4 In, EA 1

VALUE BRAND| Zoro #: G0805262| Mfr #: 3EJA1

$8.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0805262 Mfr #: 3EJA1
Item: Rail Splice Bracket OnlyStanley EDP Number: 5419
Height (In.): 3-3/4Stanley Class Number: 193938
Finish: GalvanizedHardware: Included
Width (In.): 2-3/4Material: steel
Length (In.): 5/32Country of Origin (subject to change): Unknown

Product Description

Rail Splice Bracket Only, Material Steel, Galvanized Finish, Length (In.) 5/32, Height (In.) 3-3/4, Width (In.) 2-3/4, Hardware Included, Stanley EDP Number 5419, Stanley Class Number 193938, For Use With Round Rail, Package Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.