Recessed Pull Handle, Snap-In, Thermoplast

BATTALION| Zoro #: G1501981| Mfr #: 1XNY1

$20.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1501981 Mfr #: 1XNY1
Screw Size: No. 6 thread formingOperating Temp.: -60F to 140F
Item: Recessed Pull HandleMaterial: Thermoplastic
Cutout Width: 4-1/2"Overall Width: 2-1/2"
Overall Length: 4-27/32"Color: Black
Mounting Type: Snap-inLoad Rated (Y/N): N
Projection: 1"For Panel Thickness: 1/8" to 3/16"
Hardware: IncludedLoad Capacity: 300 lb.
Finish: matteCutout Height: 1-1/2"
Material: ThermoplasticColor: Black
Finish: matteMounting Type: Snap-in
Country of Origin (subject to change): United States

Product Description

Recessed Pull Handle, Load Rated (Y/N) N, Mounting Type Snap-In, Material Thermoplastic, Finish Matte, Cutout Height 1-1/2 In., Cutout Width 4-1/2 In., Screw Size No. 6 thread forming, Projection 1 In., Black, Load Capacity 300 lb., Overall Length 4-27/32 In., Overall Width 2-1/2 In., For Panel Thickness 1/8 In. to 3/16 In., Hardware Included, Operating Temp. -60F to 140F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews