20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Replacement Lip Strike, H2 1/4 L1 1/8 In

VALUE BRAND| Zoro #: G2143784| Mfr #: 2MDN5

$4.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2143784 Mfr #: 2MDN5
Finish: ChromeColor: silver
Strike Type: LocksetHardware: Included
Width: 1-1/8"Material: steel
Length: 2-1/4"Item: Lip Strike
Country of Origin (subject to change): China

Product Description

Lip Strike, Strike Type Lockset, Length 2-1/4 In., Width 1-1/8 In., Color Silver, Chrome Finish, Material Steel, Hardware Included

Product Reviews

Save 15%. Sign up for Z-mail.