20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Replacement T-Strike, H2 3/4 L1 1/8 In

VALUE BRAND| Zoro #: G1105413| Mfr #: 2MDN6

$4.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1105413 Mfr #: 2MDN6
Strike Type: LocksetHardware: Included
Width: 1-1/8"Material: steel
Length: 2-3/4"Item: T-Strike
Finish: ChromeColor: silver
Country of Origin (subject to change): China

Product Description

T-Strike, Strike Type Lockset, Length 2-3/4 In., Width 1-1/8 In., Color Silver, Chrome Finish, Material Steel, Hardware Included
Save 15%. Sign up for Z-mail.