Retractable Reel, Black, PK5

BATTALION| Zoro #: G0000332| Mfr #: 2XKF9

$24.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0000332 Mfr #: 2XKF9
Legend: BlankItem: Retractable Reel
Type: RetractableMaterial: Plastic
Color: BlackLength: 1-1/4"
Width: 1-1/4"Extended Length: 26-1/4"
Includes: -For Use With: -
Retracted Length: 2-1/4"Expiration Time: -
Battery: -Country of Origin (subject to change): China

Product Description

Retractable Reel, Material Plastic, Color Black, Length 1-1/4 In, Width 1 1/4 In, Retracted Length 2 1/4 In, Extended Length 26 1/4 In, Package Quantity 5

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.