Retractable Reel w Clamp, Black, PK5

BATTALION| Zoro #: G0000375| Mfr #: 2XKG4

$41.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0000375 Mfr #: 2XKG4
Legend: BlankItem: Retractable Reel with Clamp
Type: RetractableMaterial: Plastic
Color: BlackLength: 1-1/4"
Width: 1-1/2"Extended Length: 29-3/4"
Expiration Time: -Battery: -
Includes: -For Use With: -
Retracted Length: 2-1/2"Country of Origin (subject to change): China

Product Description

Retractable Reel with Clamp, Material Plastic, Color Black, Length 1-1/4 In, Width 1 1/2 In, Retracted Length 2 1/2 In, Extended Length 29 3/4 In, Package Quantity 5

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.