Ridged Box Hanger Truck, 450 Lb

BATTALION| Zoro #: G2393002| Mfr #: 3EHZ3

$45.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2393002 Mfr #: 3EHZ3
Material: SteelRequires: -
Stanley EDP Number: 5000Stanley Class Number: 261586
Item: Ridged Box Hangers Truck OnlyType: -
Max. Weight (Lb.): 450Finish: Zinc
Length (In.): 5-1/2Height (In.): 2-3/4
Width (In.): 3-1/2Max. Wheel Dia. (In.): 2-1/8
Mounting: -Bearings: Delrin 500CL
Hardware: Not IncludedColor: -
For Use With: -Construction: -
Mounting Hole Size (In.): -Includes: -
Roller Width/Dia. (In.): No RollerDepth (In.): -
Country of Origin (subject to change): Unknown

Product Description

Ridged Box Hangers Truck Only, Max. Weight 450 Lb., Steel, Zinc Finish, Length 5 1/2 In., Height 2 3/4 In., Width 3 1/2 In., Max. Wheel Dia. 2 1/8 In., Delrin 500CL Bearings, Hardware Not Included

Product Reviews

Save 15%. Sign up for Z-mail.