Ridged Box Hanger Truck, 600 Lb

BATTALION| Zoro #: G1038326| Mfr #: 3EHZ4

$67.73 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1038326 Mfr #: 3EHZ4
Includes: -Mounting Hole Size (In.): -
Color: -Roller Width/Dia. (In.): No Roller
Material: SteelDepth (In.): -
Requires: -Stanley EDP Number: 5050
Stanley Class Number: 182519Item: Ridged Box Hanger Truck Only
Type: -Max. Weight (Lb.): 600
Finish: ZincLength (In.): 1-1/2
Height (In.): 2Width (In.): 4-1/2
Max. Wheel Dia. (In.): 2-9/64Mounting: -
Bearings: SteelHardware: Not Included
Construction: -Country of Origin (subject to change): Unknown

Product Description

Ridged Box Hanger Truck Only, Max. Weight 600 Lb., Steel, Zinc Finish, Length 1 1/2 In., Height 2 In., Width 4 1/2 In., Max. Wheel Dia. 2 9/64 In., Steel Bearings, Hardware Not Included, For Use With Hi-Tensile Rail G0432013, G2060274 and **3FVT8**

Product Reviews

Save 15%. Sign up for Z-mail.