JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Roller, 4-3/8" L, 1 Wheel

BATTALION| Zoro #: G2472215| Mfr #: 1XND8

$17.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2472215 Mfr #: 1XND8
Type: 10 Ball BearingMax. Wheel Dia. (In.): 1-13/16
Number of Wheels: 1Item: Roller
Material: steelFinish: zinc plated
Length (In.): 4-3/8Height (In.): 1-3/4
Width (In.): 1-3/4Roller Width/Dia. (In.): 9/32
Hardware: Not IncludedBearings: Steel
Country of Origin (subject to change): China

Product Description

Roller, Type 10 Ball Bearing, Material Steel, Zinc Plated Finish, Length 4 3/8 In, Height 1 3/4 In, Width 1 3/4 In, Max Wheel Dia 1 3/4 In, Roller Width/Dia 9/32 In, Bearings Steel, Number of Wheels 1, Hardware Not Included

Product Reviews

Save 15%. Sign up for Z-mail.