Shop Alternate Products
This Product is Discontinued
Zoro Select
Roller Guide, Steel, 1-1/4"L x 1-3/4"H (Discontinued)
Mfr # 1XMX6
Zoro # G0755255
This Product is Discontinued
Key Features
- Length (In.) 1-1/4"
- Width (In.) 3/4"
- For Use With Bi-Fold Doors
- Material Steel
- Finish zinc plated