Shop Alternate Products
This Product is Discontinued
Zoro Select
Roller, 7-9/16"L, 1 Wheel (Discontinued)
Mfr # 1XND7
Zoro # G0749052
This Product is Discontinued
Key Features
- Length (In.) 7-9/16"
- Width (In.) 1-7/8"
- Material Steel
- Finish Plain Steel
- Number of Wheels 1