20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Roller, Stay, Door

BATTALION| Zoro #: G2282174| Mfr #: 4PE67

$24.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2282174 Mfr #: 4PE67
Includes: HardwareHardware: Included
Finish: Bright ZincLength (In.): 4-1/2
Construction: SteelMaterial: Steel
Item: Door GuideRoller Width/Dia. (In.): 2
Type: Sliding DoorWidth (In.): 1-1/4
Height (In.): 3-1/2Country of Origin (subject to change): China

Product Description

Adjustable Door Stay Roller, Size 2 Inches, Finish US2C-Bright Zinc, For Use With Doors Up to 2 3/4 Inches Thick, Application Sliding Doors, Construction Steel, Height 3 1/2 Inches, Length 4 1/2 Inches, Width 1 1/4 Inches, Roller Diameter 2 Inches, Includes Hardware

Product Reviews

Save 15%. Sign up for Z-mail.