Roller, Stay, Door

VALUE BRAND| Zoro #: G2076453| Mfr #: 4PE68

$13.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2076453 Mfr #: 4PE68
Includes: HardwareLength (In.): 5-1/2
Item: Adjustable Door GuideRoller Width/Dia. (In.): 2-1/2
Height (In.): 4Finish: Bright Zinc
Hardware: IncludedConstruction: Steel
Width (In.): 4Type: 1 to 3 3/4" Doors
Material: steelCountry of Origin (subject to change): China

Product Description

Heavy Duty Adjustable Door Stay Roller, Size 2 1/2 Inches, Finish US2C-Bright Zinc, For Use With Doors From 1 to 3 3/4 Inches Thick, Application Sliding Doors, Construction Steel, Height 4 Inches, Length 5 3/4 Inches, Width 4 Inches, Roller Diameter 2 1/2 Inches, Includes Hardware

Product Reviews

Save 15%. Sign up for Z-mail.