Rotary Latch, Nonlocking, Zinc Plated

BATTALION |Zoro #: G1259711|Mfr #: 4RRJ4

$27.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1259711 Mfr #: 4RRJ4
Adjustable: NoLocking/Nonlocking: Non-locking
Panel Through Hole/Screw Size: 19/64"Catch/Latch Type: Rotary
Catch/Latch Opening Action: TurnCatch/Latch Depth: 1-1/8"
Catch/Latch Width: 2-1/4"Item: Rotary Latch
Catch/Latch Material: SteelCatch/Latch Height: 2-11/16"
Catch/Latch Finish: ZincCountry of Origin (subject to change): China

Product Description

Rotary, Turn, Adjustable No, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Zinc, Catch/Latch Height 2-11/16 In., Catch/Latch Width 2-1/4 In., Catch/Latch Depth 1-1/8 In., Panel Through Hole/Screw Size 19/64 In.

Product Reviews

Save 15% when you sign up for Z-mail.