20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Rotary Latch, Nonlocking, Zinc Plated

VALUE BRAND| Zoro #: G0561084| Mfr #: 4RRJ6

$32.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0561084 Mfr #: 4RRJ6
Panel Through Hole/Screw Size: 21/64"Catch/Latch Opening Action: Turn
Catch/Latch Type: RotaryCatch/Latch Width: 2-3/4"
Adjustable: NOCatch/Latch Depth: 11/16"
Item: Rotary LatchCatch/Latch Height: 2-3/8"
Catch/Latch Finish: ZincCatch/Latch Material: Steel
Locking/Nonlocking: Non-lockingCountry of Origin (subject to change): China

Product Description

Rotary, Turn, Adjustable No, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Zinc, Catch/Latch Height 2-3/8 In., Catch/Latch Width 2-3/4 In., Catch/Latch Depth 11/16 In., Panel Through Hole/Screw Size 21/64 In.

Product Reviews

Save 15%. Sign up for Z-mail.