Rotary Latch, Nonlocking, Zinc Plated

VALUE BRAND| Zoro #: G2261296| Mfr #: 4RRK1

$73.38 /ea

This item ships free. DetailsStandard ground shipping
Details:
Item: Rotary Latch
Adjustable: NO
Panel Through Hole/Screw Size: 9/32"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2261296 Mfr #: 4RRK1
Item: Rotary LatchPanel Through Hole/Screw Size: 9/32"
Catch/Latch Opening Action: TurnCatch/Latch Type: Rotary
Catch/Latch Width: 2-1/4"Catch/Latch Depth: 1-27/32"
Catch/Latch Height: 4-1/4"Catch/Latch Finish: Zinc
Catch/Latch Material: SteelLocking/Nonlocking: Non-locking
Adjustable: NOCountry of Origin (subject to change): United States

Product Description

Rotary, Turn, Adjustable No, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Zinc, Catch/Latch Height 4-1/4 In., Catch/Latch Width 2-1/4 In., Catch/Latch Depth 1-27/32 In., Panel Through Hole/Screw Size 9/32 In.

Product Reviews