Shop Alternate Products
This Product is Discontinued
Zoro Select
Round Cabinet Knob, Steel, 1 1/4 In L (Discontinued)
Mfr # 1WAJ3
Zoro # G2072077
This Product is Discontinued
Key Features
- Shape Round
- Material Steel
- Finish Polished chrome
- Projection 1 1/8 in
- Diameter 1 1/4 in