JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Round Head Carriage Bolt, L 1-3/4 In, PK12

BATTALION| Zoro #: G0524325| Mfr #: 1XNB1

$9.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0524325 Mfr #: 1XNB1
Type: Round Head Carriage BoltItem: Wood and Steel Door Fasteners
Material: steelFinish: zinc plated
Length (In.): 1-3/4Height (In.): 1/4
Width (In.): 1/4Country of Origin (subject to change): China

Product Description

Wood and Steel Door Fasteners, Round Head Carriage Bolt, Material Steel, Zinc Plated Finish, Length (In.) 1-3/4, Height (In.) 1/4, Width (In.) 1/4, Package Quantity 12

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.