Round Rail Track, Steel, L 120 In

BATTALION| Zoro #: G2392923| Mfr #: 1XMZ4

$95.66 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2392923 Mfr #: 1XMZ4
Includes: -Max. Wheel Dia. (In.): -
Stanley Class Number: -Mounting Hole Size (In.): -
Stanley EDP Number: -Construction: Steel
Color: -Roller Width/Dia. (In.): No Roller
Mounting: -Max. Weight (Lb.): 600
Material: SteelDepth (In.): -
Requires: -Bearings: -
Item: Round Rail TrackType: Sliding Door
Finish: GalvanizedLength (In.): 120
Height (In.): 2-7/16Width (In.): 2-1/4
Hardware: Not IncludedCountry of Origin (subject to change): China

Product Description

Round Rail Track, Material Steel, Zinc Finish, Length 120 In, Height 2 7/16 In, Width 2 7/16 In

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.