JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Safety Hasp, Steel, 2-1/2 In. L

VALUE BRAND| Zoro #: G1153957| Mfr #: 4PE29

$0.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1153957 Mfr #: 4PE29
Hasp Width: 1-1/2"Hasp Material: Steel
Includes: MOUNTING HARDWAREHasp Staple Type: Fixed
Hasp Finish: BrassHasp Length: 2-1/2"
Hasp Height: 7/10"Hasp Style: Conventional
Max. Shackle Dia.: 9/32"Item: Fixed Staple Hasp
Country of Origin (subject to change): China

Product Description

Fixed Staple Hasp, Hasp Staple Type Fixed, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Brass, Hasp Length 2-1/2 In., Hasp Width 1-1/2 In., Hasp Height 7/10 In., Max. Shackle Dia. 9/32 In., Includes Mounting Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.