Screen, Fiberglass, 24 in.x100ft., Charcoal

BATTALION| Zoro #: G1468765| Mfr #: 1XMJ8

$33.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1468765 Mfr #: 1XMJ8
Color: CharcoalItem: Door and Window Screen
Mesh Size: 18 x 16Wire Dia.: 0.016"
Width: 24"Length: 100 ft.
Mesh Size Range: MediumScreen Material: Fiberglass
Country of Origin (subject to change): China

Product Description

Wire Cloth, Screen, Closer Type Standard Duty, Material Fiberglass, Color Charcoal, Charcoal Finish, Housing Length (In.) 1200, Housing Height (In.) 1/64, Housing Width (In.) 24, Projection from Wall (In.) 1/64, Hardware Not Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.