20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Screen, Fiberglass, 28 in.x100ft., Charcoal

BATTALION| Zoro #: G0278302| Mfr #: 1XMJ9

$35.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0278302 Mfr #: 1XMJ9
Color: CharcoalItem: Door and Window Screen
Screen Material: FiberglassMesh Size: 18 x 16
Wire Dia.: 0.016"Width: 28"
Length: 100 ft.Mesh Size Range: Medium
Country of Origin (subject to change): China

Product Description

Wire Cloth, Screen, Closer Type Standard Duty, Material Fiberglass, Color Charcoal, Charcoal Finish, Housing Length (In.) 1200, Housing Height (In.) 1/64, Housing Width (In.) 28, Projection from Wall (In.) 1/64, Hardware Not Included
Save 15%. Sign up for Z-mail.