Seam Binder, 1-1/4 x 36 In, Fluted, Brass

BATTALION| Zoro #: G0564846| Mfr #: 2RRV2

$19.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0564846 Mfr #: 2RRV2
Material: AluminumSurface Type: Fluted Top
Hardware: IncludedItem: Seam Binder
Finish: Polished AluminumWidth: 1-1/4"
Length: 36"Height: 1/8"
Color: SilverCountry of Origin (subject to change): United States

Product Description

Seam Binder, Polished Aluminum Finish, Material Aluminum, Color Silver, Surface Type Fluted Top, Width 1-1/4 In., Length 36 In., Height 1/8 In., Hardware Included

Product Reviews

Save 15%. Sign up for Z-mail.