20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Seam Binder, 1-1/4 x 72 In, Fluted, Silver

BATTALION| Zoro #: G1367563| Mfr #: 2RRV3

$12.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1367563 Mfr #: 2RRV3
Material: AluminumSurface Type: Fluted Top
Hardware: IncludedItem: Seam Binder
Finish: Polished AluminumWidth: 1-1/4"
Length: 72"Height: 1/8"
Color: SilverCountry of Origin (subject to change): United States

Product Description

This seam binder from Battalion blocks out drafts and dust, which saves you energy and money. The dimensions are 1/8" tall by 1-1/4" wide by 72" long. The hardware is included. This seam binder comes in a silver color with a polished aluminum finish. It is made of aluminum material.

Product Reviews

Save 15%. Sign up for Z-mail.