Seam Binder, 1-3/8 x 72 In, Fluted, Silver

VALUE BRAND| Zoro #: G1460182| Mfr #: 2RRU4

$9.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1460182 Mfr #: 2RRU4
Hardware: IncludedSurface Type: Fluted Top
Width: 1-3/8"Height: 5/16"
Material: AluminumFinish: Polished Aluminum
Color: silverItem: Carpet Seam Binder
Length: 72"Country of Origin (subject to change): United States

Product Description

From Battalion, this carpet seam binder not only keeps the elements out but also helps with energy conservation. The hardware is included. The dimensions are 5/16" tall by 1-3/8" wide by 72" long. This carpet seam binder comes in a silver color with a polished aluminum finish. It is made of aluminum material.

Product Reviews

Save 15%. Sign up for Z-mail.