Sectional Garage Door Hinge, Steel

BATTALION| Zoro #: G1715287| Mfr #: 1RBV6

$3.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Garage Door Hinge
Material: steel
Holes per Leaf: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1715287 Mfr #: 1RBV6
Item: Garage Door HingeMaterial: steel
Holes per Leaf: 2Orientation: Non Handed
Door Leaf Width: 2-5/8"Ligature Resistant: No
Door Leaf Thickness: 0.078"Hardware: Included
Pin Type: NonremovableRange of Motion: 270 Degrees
Holes: WithBearing Type: Plain
Door Leaf Height: 1-3/32"Corners: Square
Mounting: Full SurfaceFinish: zinc
Country of Origin (subject to change): Taiwan

Description

Garage Door Hinge, Hospital Tip No, Material Steel, Range of Motion 270 Degrees , Mounting Full Surface, Height 1-3/32 In., Width 2-5/8 In., Holes per Leaf 2, Leaf Thickness 5/64 In., Corners Square, Finish Zinc, Color Silver, Pin Type Nonremovable, Bearing Type Plain, Hardware Included

Reviews