JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Sectional Garage Door Hinge, Steel

BATTALION| Zoro #: G1404873| Mfr #: 1RBW1

$5.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1404873 Mfr #: 1RBW1
Door Leaf Width: 13/16"Orientation: Non Handed
Door Leaf Height: 13/16"Door Leaf Thickness: 0.078"
Country of Origin (subject to change): Taiwan

Product Description

Hinge, Garage Door, Bearing Type Plain, Material Steel, Finish Zinc, Height 13/16 In., Width 13/16 In., Range of Motion 270, Thickness 5/64 In., Holes per Leaf 2, Pin Type Non Removable, Corners Square, With Holes, Includes Hardware

Product Reviews

Save 15%. Sign up for Z-mail.