Sectional Garage Door Hinge, Steel

BATTALION| Zoro #: G2151222| Mfr #: 1RBW3

$5.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2151222 Mfr #: 1RBW3
Door Leaf Width: 11/16"Orientation: Non Handed
Door Leaf Height: 11/16"Door Leaf Thickness: 0.078"
Country of Origin (subject to change): Taiwan

Product Description

Hinge, Garage Door, Bearing Type Plain, Material Stainless Steel, Finish Galvanized, Height 11/16 In., Width 11/16 In., Range of Motion 270, Thickness 5/64 In., Holes per Leaf 2, Pin Type Non Removable, Corners Square, With Holes, Includes Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.