Self-Latching Gate Latch, 1-3/4 In. W

BATTALION| Zoro #: G1403166| Mfr #: 1XMN6

$5.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1403166 Mfr #: 1XMN6
Hardware: IncludedItem: Self-Latching Gate Latch
Material: SteelFinish: Zinc
Number of Mounting Holes: 8Bolt Head Dia.: 17/32"
Bolt Length: 4-1/4"Color: Silver
Throw Size: 4-1/4"Max. Shackle Dia.: 3/8"
Latch Type: Sag CompensatingWidth: 1-3/4"
Length: 4-19/32"Height: 2-3/8"
Country of Origin (subject to change): China

Product Description

Self-Latching Gate Latch, Latch Type Sag Compensating, Zinc Finish, Color Silver, Material Steel, Bolt Length 4-1/4 In., Bolt Head Dia. 17/32 In., Width 1-3/4 In., Length 4-19/32 In., Height 2-3/8 In., Throw Size 4-1/4 In., Max. Shackle Dia. 3/8 In., Number of Mounting Holes 8, Hardware Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.