Self-Latching Gate Latch, 1-3/4 In. W

BATTALION| Zoro #: G0358041| Mfr #: 1XMN9

$21.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0358041 Mfr #: 1XMN9
Hardware: IncludedItem: Self-Latching Gate Latch
Material: stainless steelFinish: Stainless steel
Number of Mounting Holes: 8Throw Size: 4-1/4"
Max. Shackle Dia.: 3/8"Latch Type: Sag Compensating
Width: 1-3/4"Length: 4-19/32"
Height: 2-3/8"Bolt Head Dia.: 17/32"
Bolt Length: 4-1/4"Color: silver
Country of Origin (subject to change): China

Product Description

Self-Latching Gate Latch, Latch Type Sag Compensating, Stainless Steel Finish, Color Silver, Material Stainless Steel, Bolt Length 4-1/4 In., Bolt Head Dia. 17/32 In., Width 1-3/4 In., Length 4-19/32 In., Height 2-3/8 In., Throw Size 4-1/4 In., Max. Shackle Dia. 3/8 In., Number of Mounting Holes 8, Hardware Included

Product Reviews

Save 15%. Sign up for Z-mail.