LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Self-Latching Gate Latch, 2.81 In W, Black

BATTALION| Zoro #: G1848971| Mfr #: 1XMN7

$4.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1848971 Mfr #: 1XMN7
Hardware: IncludedItem: Self-Latching Gate Latch
Material: steelFinish: Black
Number of Mounting Holes: 8Latch Type: Sag Compensating
Width: 2-13/16"Length: 4-19/32"
Height: 2-13/16"Bolt Head Dia.: 17/32"
Bolt Length: 4-1/4"Color: Black
Throw Size: 4-1/4"Max. Shackle Dia.: 3/8"
Country of Origin (subject to change): China

Product Description

Self-Latching Gate Latch, Latch Type Sag Compensating, Black Finish, Color Black, Material Steel, Bolt Length 4-1/4 In., Bolt Head Dia. 17/32 In., Width 2-13/16 In., Length 4-19/32 In., Height 2-13/16 In., Throw Size 4-1/4 In., Max. Shackle Dia. 3/8 In., Number of Mounting Holes 8, Hardware Included

Product Reviews

Save 15%. Sign up for Z-mail.