Shrink Window Kit, 110x84 In, Patio Door

BATTALION| Zoro #: G0495047| Mfr #: 2RRF7

$18.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0495047 Mfr #: 2RRF7
Includes: TapeItem: Shrink and Seal Window Kit
Material: Polypropylene FilmColor: Clear
Mounting: TapeWidth: 110"
Length: 84"Country of Origin (subject to change): United States

Product Description

Shrink and Seal Window Kit, Width 110 In., Length 84 In., Color Clear, Material Polypropylene Film, For Use With 1 Patio Door, Mounting Tape, Includes Tape

Product Reviews

Save 15%. Sign up for Z-mail.