Single Cylinder, Light Duty, Brass

BATTALION| Zoro #: G1097187| Mfr #: 1TPY6

$16.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1097187 Mfr #: 1TPY6
Number of Keys: 2Mortise/Cylindrical: Cylindrical
Ligature Resistant: NoFaceplate Dimensions: 1" x 2-1/4"
Lockset Fire Rating: Not RatedPins: 5
Standards: ANSI A156.5Key Type: Different
Series: 1TPY6Keyway Type: Kwikset KW1
Security Type: Light-DutyMaterial: steel
Lockset Grade: 3Throw Length: 1"
Item: DeadboltBackset: 2-3/8" or 2-3/4"
Location Type: ResidentialLockset Finish: Bright Brass
ADA Compliant: NoCylinder: Single
Country of Origin (subject to change): China

Product Description

Deadbolt, Cylindrical, Residential, Lockset Grade 3, Series G1097187, Lockset Finish Bright Brass, Keyway Type Kwikset KW1, Key Type Different, Standards ANSI A156.5, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1 In. x 2-1/4 In., For Use With -, Includes -, Material Steel, Number of Keys 2, Pins 5, Security Type Light-Duty, Throw Length 1 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.