Single Cylinder, Medium Duty, Chrome

BATTALION| Zoro #: G1469361| Mfr #: 1TPL7

$57.98 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1469361 Mfr #: 1TPL7
Pins: 5Mortise/Cylindrical: Cylindrical
Throw Length: 1"Backset: 2-3/8" or 2-3/4"
Key Type: DifferentLigature Resistant: No
Number of Keys: 2Material: Steel
ADA Compliant: NoStandards: ANSI A156.5
Lockset Fire Rating: Not RatedLocation Type: Residential
Faceplate Dimensions: 1" x 2-1/4"Cylinder: Single
Keyway Type: Schlage SC4Series: 1TPL7
Item: DeadboltIncludes: -
For Use With: -Lockset Finish: Stainless Steel
Lockset Grade: 2Country of Origin (subject to change): South Korea

Product Description

Deadbolt, Cylindrical, Residential, Lockset Grade 2, Series G1469361, Lockset Finish Stainless Steel, Keyway Type Schlage SC4, Key Type Different, Standards ANSI A156.5, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1 In. x 2-1/4 In., For Use With -, Includes -, Material Steel, Number of Keys 2, Pins 5, Throw Length 1 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.