Sliding Showcase Lock, Chrome, Keyed Diff

BATTALION| Zoro #: G2466107| Mfr #: 1RBK4

$11.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2466107 Mfr #: 1RBK4
Includes: Tightening Thumb ScrewHardware: Included
Finish: ChromeProjection (In.): 1
Length (In.): 5-1/2Material: Steel
Item: Sliding Showcase LockWidth (In.): 9/16
Item: Sliding Showcase LockType: Keyed Different
Country of Origin (subject to change): China

Product Description

Sliding Showcase Lock, Keyed Different, Steel, Chrome, Length (In.) 5-1/2, Width (In.) 9/16, Projection (In.) 1, Includes Tightening Thumb Screw

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.