Spline, 1200 In L, 7/32 In W, Gray

BATTALION| Zoro #: G1346651| Mfr #: 1XMN2

$45.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1346651 Mfr #: 1XMN2
Color: GrayItem: Spline
Closer Type: Standard DutyMaterial: Rubber
Finish: DullHardware: Not Included
Length: 1200"Door Type: Screen Door
Height: 7/32"Width: 7/32"
Country of Origin (subject to change): China

Product Description

Spline, Door Type Screen Door, Length 1200 In., Width 7/32 In., Height 7/32 In., Material Rubber, Gray, Dull Finish, Closer Type Standard Duty, Hardware Not Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.