JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Spring-Cam Latch, Nonlocking, Zinc Plated

VALUE BRAND| Zoro #: G1886123| Mfr #: 4RPY4

$12.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1886123 Mfr #: 4RPY4
Catch/Latch Width: 2-5/16"Adjustable: NO
Catch/Latch Depth: 11/16"Item: Spring-Cam Latch
Catch/Latch Height: 11/16"Catch/Latch Finish: Zinc
Catch/Latch Material: SteelLocking/Nonlocking: Non-locking
Hole Prep Center Lines: 1-15/16"Panel Through Hole/Screw Size: 9/64"
Catch/Latch Opening Action: TurnMounting Hole Dia.: 9/16"
Catch/Latch Type: CamGrip: 1/16" to 3/8"
Country of Origin (subject to change): United States

Product Description

Cam, Turn, Adjustable No, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Zinc, Catch/Latch Height 11/16 In., Catch/Latch Width 2-5/16 In., Catch/Latch Depth 11/16 In., Grip 1/16 In. to 3/8 In., Hole Prep Center Lines 1-15/16 In., Mounting Hole Dia. 9/16 In., Panel Through Hole/Screw Size 9/64 In.

Product Reviews

Save 15%. Sign up for Z-mail.