Spring-Cam Latch, Nonlocking, Zinc Plated

VALUE BRAND| Zoro #: G0371147| Mfr #: 4RPY6

$8.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0371147 Mfr #: 4RPY6
Hole Prep Center Lines: 7/8"Panel Through Hole/Screw Size: 7/64"
Catch/Latch Opening Action: TurnMounting Hole Dia.: 9/32"
Catch/Latch Type: CamGrip: 1/16" to 5/32"
Catch/Latch Width: 1-1/16"Adjustable: NO
Catch/Latch Depth: 5/16"Item: Spring-Cam Latch
Catch/Latch Height: 21/64"Catch/Latch Finish: Zinc
Catch/Latch Material: SteelLocking/Nonlocking: Non-locking
Country of Origin (subject to change): United States

Product Description

Cam, Turn, Adjustable No, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Zinc, Catch/Latch Height 21/64 In., Catch/Latch Width 1-1/16 In., Catch/Latch Depth 5/16 In., Grip 1/16 In. to 5/32 In., Hole Prep Center Lines 7/8 In., Mounting Hole Dia. 9/32 In., Panel Through Hole/Screw Size 7/64 In.

Product Reviews

Save 15%. Sign up for Z-mail.