Spring-Cam Latch, Nonlocking, Zinc Plated

BATTALION| Zoro #: G0864227| Mfr #: 4RPY8

$6.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0864227 Mfr #: 4RPY8
Adjustable: NoLocking/Nonlocking: Non-locking
Catch/Latch Type: CamItem: Spring-Cam Latch
Catch/Latch Opening Action: TurnGrip: 1/16" to 1/4"
Panel Through Hole/Screw Size: 7/64"Catch/Latch Width: 1-9/16"
Catch/Latch Depth: 7/16"Catch/Latch Height: 15/32"
Catch/Latch Finish: ZincCatch/Latch Material: Steel
Hole Prep Center Lines: 1-5/16"Mounting Hole Dia.: 13/32"
Country of Origin (subject to change): United States

Product Description

Cam, Turn, Adjustable No, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Zinc, Catch/Latch Height 15/32 In., Catch/Latch Width 1-9/16 In., Catch/Latch Depth 7/16 In., Grip 1/16 In. to 1/4 In., Hole Prep Center Lines 1-5/16 In., Mounting Hole Dia. 13/32 In., Panel Through Hole/Screw Size 7/64 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.