Spring-Cam Latch, Nonlocking, Zinc Plated

BATTALION| Zoro #: G2316474| Mfr #: 4RPY9

$7.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2316474 Mfr #: 4RPY9
Adjustable: NoLocking/Nonlocking: Non-locking
Catch/Latch Type: CamItem: Spring-Cam Latch
Catch/Latch Opening Action: TurnGrip: 1/16" to 1/4"
Panel Through Hole/Screw Size: 7/64"Hole Prep Center Lines: 1-5/16"
Mounting Hole Dia.: 13/32"Catch/Latch Width: 1-9/16"
Catch/Latch Depth: 7/16"Catch/Latch Height: 15/32"
Catch/Latch Finish: ZincCatch/Latch Material: Steel
Country of Origin (subject to change): United States

Product Description

Spring-Cam Latch

Product Reviews

Save 15%. Sign up for Z-mail.