Spring Hinge, 2-3/4 In H, 2-9/16In W, PK2

BATTALION| Zoro #: G1449935| Mfr #: 1RBU7

$23.98 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1449935 Mfr #: 1RBU7
Bearing Type: PlainItem: Spring Hinge
Material: steelPin Type: Nonremovable
Pin Material: SteelOrientation: Non Handed
Hardware: IncludedLigature Resistant: No
Bearing Type: PlainFinish: Black Enamel
Range of Motion: 270 DegreesHoles per Leaf: 3
Corners: RoundedMounting: Full Surface
Frame Leaf Width: 2-9/16"Door Leaf Width: 2-9/16"
Door Leaf Height: 1-1/8"Frame Leaf Height: 1-1/8"
Frame Leaf Thickness: 0.045"Door Leaf Thickness: 0.045"
Country of Origin (subject to change): China

Product Description

Spring Hinge, Steel Material, Black Enamel Finish, With Holes, 3 Holes per Leaf, 270 Degrees Range of Motion, 1-1/8 In. Door Leaf Height, 1-1/8 In. Frame Leaf Height, 2-9/16 In. Door Leaf Width, 2-9/16 In. Frame Leaf Width, 0.045 In. Door Leaf Thickness, 0.045 In. Frame Leaf Thickness, Plain Bearing Type, Rounded Corners, Included Hardware, Full Surface Mounting, Steel Pin Material, Nonremovable Pin Type, Package Quantity 2

Product Reviews