Spring Hinge, SS, 4-1/2 In H, 4-1/2 In W

VALUE BRAND| Zoro #: G0437753| Mfr #: 4PA89

$124.86 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0437753 Mfr #: 4PA89
Frame Leaf Thickness: 0.134"Mounting: Full Mortise
Door Leaf Thickness: 0.134"Ligature Resistant: No
Holes per Leaf: 4Frame Leaf Width: 4-1/2"
Material: stainless steelDoor Leaf Width: 4-1/2"
Item: Spring HingeBearing Type: Plain
Range of Motion: 270 DegreesPin Material: Steel
Corners: SquareOrientation: Non Handed
Door Leaf Height: 2"Hardware: Included
Frame Leaf Height: 2"Pin Type: Nonremovable
Country of Origin (subject to change): China

Product Description

Spring Hinge, Stainless Steel Material, With Holes, 4 Holes per Leaf, 270 Degrees Range of Motion, 2 In. Door Leaf Height, 2 In. Frame Leaf Height, 4-1/2 In. Door Leaf Width, 4-1/2 In. Frame Leaf Width, 0.134 In. Door Leaf Thickness, 0.134'' Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Nonremovable Pin Type

Product Reviews

Save 15%. Sign up for Z-mail.