Spring Hinge, Steel, 2-3/4In H, 2-15/16In W

BATTALION| Zoro #: G0328912| Mfr #: 4PA74

$8.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0328912 Mfr #: 4PA74
Pin Material: SteelPin Type: Nonremovable
Hardware: IncludedLigature Resistant: No
Orientation: Non HandedItem: Spring Hinge
Material: SteelBearing Type: Plain
Finish: Bright ZincRange of Motion: 270 Degrees
Holes per Leaf: 3Corners: Rounded
Mounting: Full SurfaceFrame Leaf Height: 1-1/8"
Frame Leaf Thickness: 0.048"Door Leaf Thickness: 0.048"
Frame Leaf Width: 2-15/16"Door Leaf Width: 2-15/16"
Door Leaf Height: 1-1/8"Country of Origin (subject to change): Taiwan

Product Description

Spring Hinge, Steel Material, Bright Zinc Finish, With Holes, 3 Holes per Leaf, 270 Degrees Range of Motion, 1-1/8 In. Door Leaf Height, 1-1/8 In. Frame Leaf Height, 2-15/16 In. Door Leaf Width, 2-15/16 In. Frame Leaf Width, 0.048 In. Door Leaf Thickness, 0.048 In. Frame Leaf Thickness, Plain Bearing Type, Rounded Corners, Included Hardware, Full Surface Mounting, Steel Pin Material, Nonremovable Pin Type

Product Reviews