JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Spring Hinge, Steel, 2-9/16 In H

VALUE BRAND| Zoro #: G1866663| Mfr #: 4PB50

$142.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1866663 Mfr #: 4PB50
Ligature Resistant: NoHoles per Leaf: 4
Frame Leaf Width: 9-13/16"Material: steel
Required Door Thickness: 1-3/8"Door Leaf Width: 9-13/16"
Item: Spring HingeFinish: Satin Bronze
Bearing Type: BallRange of Motion: 270 Degrees
Pin Material: SteelCorners: Square
Orientation: Non HandedDoor Leaf Height: 1"
Hardware: IncludedFrame Leaf Height: 1"
Pin Type: NonremovableFrame Leaf Thickness: 0.099"
Mounting: Full SurfaceDoor Leaf Thickness: 0.099"
Country of Origin (subject to change): China

Product Description

Spring Hinge, Steel Material, Satin Bronze Finish, With Holes, 4 Holes per Leaf, 270 Degrees Range of Motion, 1 In. Door Leaf Height, 1 In. Frame Leaf Height, 9-13/16 In. Door Leaf Width, 9-13/16 In. Frame Leaf Width, 0.099 In. Door Leaf Thickness, 0.099 In. Frame Leaf Thickness, Ball Bearing Type, Square Corners, Included Hardware, Full Surface Mounting, Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.