Spring Hinge, Steel, 3-1/2 In H, 3-1/2 In W

BATTALION| Zoro #: G1633423| Mfr #: 4PA76

$21.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1633423 Mfr #: 4PA76
Pin Material: SteelPin Type: Nonremovable
Hardware: IncludedLigature Resistant: No
Orientation: Non HandedItem: Spring Hinge
Material: SteelBearing Type: Plain
Finish: Satin BrassRange of Motion: 270 Degrees
Holes per Leaf: 3Corners: Square
Mounting: Full MortiseFrame Leaf Height: 1-1/2"
Frame Leaf Thickness: 0.099"Door Leaf Thickness: 0.099"
Frame Leaf Width: 3-1/2"Door Leaf Width: 3-1/2"
Door Leaf Height: 1-1/2"Country of Origin (subject to change): China

Product Description

Spring Hinge, Steel Material, Satin Brass Finish, With Holes, 3 Holes per Leaf, 270 Degrees Range of Motion, 1-1/2 In. Door Leaf Height, 1-1/2 In. Frame Leaf Height, 3-1/2 In. Door Leaf Width, 3-1/2 In. Frame Leaf Width, 0.099 In. Door Leaf Thickness, 0.099 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews