Spring Hinge, Steel, 3-1/2 In H, 3-1/2 In W

VALUE BRAND| Zoro #: G1539237| Mfr #: 4PA94

$35.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1539237 Mfr #: 4PA94
Frame Leaf Thickness: 0.099"Mounting: Full Mortise
Door Leaf Thickness: 0.099"Ligature Resistant: No
Holes per Leaf: 3Frame Leaf Width: 3-1/2"
Material: steelDoor Leaf Width: 3-1/2"
Item: Spring HingeFinish: Satin Brass
Bearing Type: PlainRange of Motion: 270 Degrees
Pin Material: SteelCorners: Round
Orientation: Non HandedDoor Leaf Height: 1-1/2"
Hardware: IncludedFrame Leaf Height: 1-1/2"
Pin Type: NonremovableCountry of Origin (subject to change): China

Product Description

Spring Hinge, Steel Material, Satin Brass Finish, With Holes, 3 Holes per Leaf, 270 Degrees Range of Motion, 1-1/2 In. Door Leaf Height, 1-1/2 In. Frame Leaf Height, 3-1/2 In. Door Leaf Width, 3-1/2 In. Frame Leaf Width, 0.099 In. Door Leaf Thickness, 0.099 In. Frame Leaf Thickness, Plain Bearing Type, Round Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.