Spring Hinge, Steel, 3-1/2In H, 3-1/2In, PK2

BATTALION| Zoro #: G1939655| Mfr #: 1CAA9

$7.53 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pin Type: Nonremovable
Material: steel
Bearing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1939655 Mfr #: 1CAA9
Pin Type: NonremovableMaterial: steel
Bearing Type: PlainHardware: Included
Door Leaf Thickness: 0.098"Door Leaf Height: 1-1/2"
Ligature Resistant: NoOrientation: Non Handed
Corners: RoundedFrame Leaf Thickness: 0.098"
Pin Material: SteelDoor Leaf Width: 3-1/2"
Range of Motion: 180 DegreesFinish: Brass
Mounting: Full MortiseOverall Knuckle Height: 3"
Frame Leaf Height: 1-1/2"Holes: With
Frame Leaf Width: 3-1/2"Holes per Leaf: 3
Country of Origin (subject to change): China

Description

Spring Hinge, Steel Material, Brass Finish, With Holes, 3 Holes per Leaf, 180 Degrees Range of Motion, 1-1/2 In. Door Leaf Height, 1-1/2 In. Frame Leaf Height, 3-1/2 In. Door Leaf Width, 3-1/2 In. Frame Leaf Width, 0.098 In. Door Leaf Thickness, 0.098 In. Frame Leaf Thickness, Plain Bearing Type, Rounded Corners, Included Hardware, Full Mortise Mounting, 3 In. Overall Knuckle Height, Steel Pin Material, Nonremovable Pin Type, Package Quantity 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews