JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Spring Hinge, Steel, 4-1/2 In H, 4-1/2 In W

VALUE BRAND| Zoro #: G0737965| Mfr #: 4PA87

$38.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0737965 Mfr #: 4PA87
Frame Leaf Width: 4-1/2"Material: steel
Door Leaf Width: 4-1/2"Item: Spring Hinge
Finish: Bright BrassBearing Type: Plain
Range of Motion: 270 DegreesPin Material: Steel
Corners: SquareOrientation: Non Handed
Door Leaf Height: 2"Hardware: Included
Frame Leaf Height: 2"Pin Type: Nonremovable
Frame Leaf Thickness: 0.134"Mounting: Full Mortise
Door Leaf Thickness: 0.134"Ligature Resistant: No
Holes per Leaf: 4Country of Origin (subject to change): China

Product Description

Spring Hinge, Steel Material, Bright Brass Finish, With Holes, 4 Holes per Leaf, 270 Degrees Range of Motion, 2 In. Door Leaf Height, 2 In. Frame Leaf Height, 4-1/2 In. Door Leaf Width, 4-1/2 In. Frame Leaf Width, 0.134 In. Door Leaf Thickness, 0.134'' Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.