Spring Hinge, Steel, 4-1/2 In H, 4 In W

BATTALION| Zoro #: G0273332| Mfr #: 1RBV3

$32.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0273332 Mfr #: 1RBV3
Pin Material: SteelPin Type: Nonremovable
Hardware: IncludedLigature Resistant: No
Orientation: Non HandedMaterial: steel
Item: Spring HingeBearing Type: Plain
Bearing Type: PlainFinish: Satin Brass
Range of Motion: 270 DegreesHoles per Leaf: 4
Corners: SquareMounting: Full Surface
Door Leaf Height: 2"Frame Leaf Height: 2"
Frame Leaf Thickness: 0.134"Door Leaf Thickness: 0.134"
Frame Leaf Width: 4"Door Leaf Width: 4"
Country of Origin (subject to change): China

Product Description

Spring Hinge, Steel Material, Satin Brass Finish, With Holes, 4 Holes per Leaf, 270 Degrees Range of Motion, 2 In. Door Leaf Height, 2 In. Frame Leaf Height, 4 In. Door Leaf Width, 4 In. Frame Leaf Width, 0.134 In. Door Leaf Thickness, 0.134'' Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Full Surface Mounting, Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews