Spring Hinge, Steel, 4 In H, 4 In W

VALUE BRAND| Zoro #: G2153593| Mfr #: 4PA93

$28.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Bearing Type: Plain
Finish: Satin Chrome
Item: Spring Hinge
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2153593 Mfr #: 4PA93
Frame Leaf Height: 1-3/4"Pin Type: Nonremovable
Frame Leaf Thickness: 0.099"Door Leaf Thickness: 0.099"
Mounting: Full MortiseLigature Resistant: No
Holes per Leaf: 4Frame Leaf Width: 4"
Material: steelDoor Leaf Width: 4"
Item: Spring HingeFinish: Satin Chrome
Range of Motion: 270 DegreesBearing Type: Plain
Pin Material: SteelCorners: Rounded
Orientation: Non HandedDoor Leaf Height: 1-3/4"
Hardware: IncludedCountry of Origin (subject to change): China

Product Description

Spring Hinge, Steel Material, Satin Chrome Finish, With Holes, 4 Holes per Leaf, 270 Degrees Range of Motion, 1-3/4 In. Door Leaf Height, 1-3/4 In. Frame Leaf Height, 4 In. Door Leaf Width, 4 In. Frame Leaf Width, 0.099 In. Door Leaf Thickness, 0.099 In. Frame Leaf Thickness, Plain Bearing Type, Rounded Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews